Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:46 AM.
| Attribute | Value |
|---|---|
| Contents | 300 ml |
| EAN | 4045989590865 |
| In only a few minutes this product removes the remains of solid gaskets, e.g. cylinder head and exhaust manifold seals, hardened adhesive, e.g. cyanogen acrylate and anaerobic products, paints, lacquers, oil, grease, resin |
| Can be used on objects made of metal, wood, glass, ceramic, polyethylene and polypropylene |
| Simple application method to save time |
| Can also be used on vertical surfaces |
| Surfaces of polished metals protected by a corrosion protection additive |
Product not yet rated.